Skip Content
PIPE BRUSH WITH HNDL,NYLON,RED,36 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE BRUSH WITH HNDL,NYLON,RED,36 I

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VHA8
  • Mfr. Model # 2VHA8
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Handle Type Straight with Wire Loop
  • Handle Length 31"
  • Item Pipe Brush with Handle
  • Overall Length 36"
  • Handle Material Galvanized
  • Bristle Color Red
  • Brush Length 5"
  • Brush Dia. 3/4"
  • Bristle Material Nylon
  • Cleaning Brush Style Long Handle

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List