Skip Content
PIPE BRUSH W/ HNDL,NYLON,BRWN,18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE BRUSH W/ HNDL,NYLON,BRWN,18 IN

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VHJ8
  • Mfr. Model # 2VHJ8
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Pipe Brush with Handle
  • Handle Type Straight with Wire Loop
  • Handle Length 13"
  • Handle Material Galvanized
  • Overall Length 18"
  • Bristle Color Brown
  • Brush Length 5"
  • Bristle Material Nylon
  • Brush Dia. 2"
  • Cleaning Brush Style Long Handle
  • Color Coding System Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list