Skip Content
PIPE BRUSH,NYLON,WHITE,36 IN. OAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE BRUSH,NYLON,WHITE,36 IN. OAL

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RVF3
  • Mfr. Model # 2RVF3
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Handle Type Straight with Wire Loop
  • Item Pipe Brush
  • Handle Length 31"
  • Overall Length 36"
  • Handle Material Galvanized
  • Bristle Material Nylon
  • Brush Length 5"
  • Bristle Color White
  • Brush Dia. 3/4"
  • Cleaning Brush Style Long Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list