Skip Content
PIPE BRUSH,NYLON,WHITE,18 IN. OAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE BRUSH,NYLON,WHITE,18 IN. OAL

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RVD7
  • Mfr. Model # 2RVD7
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Handle Type Straight with Wire Loop
  • Handle Length 13"
  • Item Pipe Brush
  • Overall Length 18"
  • Bristle Color White
  • Handle Material Galvanized
  • Brush Length 5"
  • Brush Dia. 1/4"
  • Bristle Material Nylon
  • Cleaning Brush Style Long Handle
  • Color Coding System Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list