PIPE BRASS 90D 8NPTF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE BRASS 90D 8NPTF

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE2200P8-8
  • Mfr. Model # 2200P8-8
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Extruded 90 Degrees Union Elbow
  • Temp. Range -65 - +250 Degrees F
  • Standards SAE J530 and J531
  • Specific Fitting Shape 90 Degrees Extruded Union Elbow
  • Fitting Length 1-5/64"
  • Pipe Fitting Material Brass
  • Basic Fitting Shape Elbow
  • Fitting Connection Type FNPT
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/2"
  • Max. Pressure 1000 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list