Skip Content
PIPE AND TUBING CUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE AND TUBING CUTTER

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1MUE7
  • Mfr. Model # 1MUE7
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.29 lbs

Technical Specs

  • For Use With All Exhaust Pipes
  • Application For Cutting Steel Pipe
  • Includes -
  • Item Pipe and Tubing Cutter
  • Length (In.) 8-1/4
  • Pipe Size (In.) -
  • Hex Size -
  • Type Exhaust
  • Dia. Range (In.) 3/4 to 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list