Skip Content
PIPE 6 IN 1 FT L SCHED 40 BLK STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE 6 IN 1 FT L SCHED 40 BLK STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1CRA6
  • Mfr. Model # 1CRA6
  • UNSPSC # 40142101
  • CATALOGUE PAGE # 1786
  • Shipping Weight 20.5 lbs

Product Details

Max. pressure: 150 PSI WOG @ 72 deg F: 150 PSI saturated steam. Can be custom threaded to meet specific requirements or welded. Use in industrial applications with air, oil, natural gas, or steam. Meet ASTM A-53-A/API-5LA standards. Note: Pipes must be used with properly rated fittings.

Technical Specs

  • Item Pipe
  • Outside Dia. 6-5/8"
  • Standards ASTM A-53-A / API-5LA
  • Wall Thickness 17/64"
  • Max. Pressure 150 PSI @ 72 Degrees F
  • Max. Steam Pressure 150 PSI
  • Metal Detectable Yes
  • Seamless/Welded Welded
  • Pipe Connection Type Non-Threaded
  • Pipe Type Pipe
  • Material - Pipe Black Steel
  • Pipe Schedule 40
  • Overall Pipe Length 12"
  • Pipe Size - Nominal 6"
  • Pipe Weld Type Electric Resistance Weld

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list