Skip Content
PIPE 4 IN 5 FT L SCHED 40 BLK STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE 4 IN 5 FT L SCHED 40 BLK STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1CRA5
  • Mfr. Model # 1CRA5
  • UNSPSC # 40142101
  • CATALOGUE PAGE # 1786
  • Shipping Weight 51.0 lbs

Product Details

Max. pressure: 150 PSI WOG @ 72 deg F: 150 PSI saturated steam. Can be custom threaded to meet specific requirements or welded. Use in industrial applications with air, oil, natural gas, or steam. Meet ASTM A-53-A/API-5LA standards. Note: Pipes must be used with properly rated fittings.

Technical Specs

  • Item Pipe
  • Outside Dia. 4-1/2"
  • Standards ASTM A-53-A / API-5LA
  • Wall Thickness 15/64"
  • Max. Pressure 150 PSI @ 366 Degrees F
  • Metal Detectable Yes
  • Max. Steam Pressure 150 PSI
  • Seamless/Welded Welded
  • Pipe Connection Type Non-Threaded
  • Pipe Type Pipe
  • Material - Pipe Black Steel
  • Pipe Schedule 40
  • Overall Pipe Length 5 ft.
  • Pipe Size - Nominal 4"
  • Pipe Weld Type Electric Resistance Weld

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list