Skip Content
PIPE,4 IN,316 SS,36 IN L,SCHEDULE 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,4 IN,316 SS,36 IN L,SCHEDULE 4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TNH3
  • Mfr. Model # 4TNH3
  • UNSPSC # 40142117
  • CATALOGUE PAGE # 1799
  • Shipping Weight 30.55 lbs

Product Details

Type 316 stainless steel offers even better corrosion resistance, NPT threads. Meet ASTM A312. Max. pressure: 150 PSI. Temp. range: -60 Degrees to 450 Degrees F.

Technical Specs

  • Item Pipe
  • Outside Dia. 4-1/2"
  • Temp. Range -60 Degrees - 450 Degrees F
  • Inside Dia. 4.185"
  • Standards ASTM A312
  • Max. Pressure 150 psi
  • Wall Thickness 3/16"
  • Seamless/Welded Seamless
  • Overall Pipe Length 3 ft.
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe
  • Pipe Size - Nominal 4"
  • Material - Pipe 316 Stainless Steel
  • Pipe Schedule 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list