Skip Content
PIPE,4 IN,304 SS,48 IN L,SCHEDULE 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,4 IN,304 SS,48 IN L,SCHEDULE 4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TMX3
  • Mfr. Model # 4TMX3
  • UNSPSC # 40142117
  • CATALOGUE PAGE # 1799
  • Shipping Weight 42.42 lbs

Product Details

Type 304 stainless steel resists corrosion caused by water, heat, saltwater, acids, minerals, and peaty soils. Meet ASTM A312. Max. pressure: 150 PSI. Temp. range: -60 Degrees to 450 Degrees F.

Technical Specs

  • Inside Dia. 4.185"
  • Item Pipe
  • Outside Dia. 4-1/2"
  • Temp. Range -60 Degrees - 450 Degrees F
  • Standards ASTM A312
  • Max. Pressure 150 psi
  • Wall Thickness 3/16"
  • Seamless/Welded Seamless
  • Overall Pipe Length 4 ft.
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe
  • Material - Pipe 304 Stainless Steel
  • Pipe Schedule 40
  • Pipe Size - Nominal 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list