Skip Content
PIPE,4 IN,304 SS,120 IN L,SCHEDULE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,4 IN,304 SS,120 IN L,SCHEDULE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TND3
  • Mfr. Model # 4TND3
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 106.064 lbs

Technical Specs

  • Item Pipe
  • Standards ASTM A312
  • Inside Dia. 4.185"
  • Outside Dia. 4-1/2"
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Wall Thickness 3/16"
  • Max. Pressure 150 psi
  • Pipe Type Pipe
  • Seamless/Welded Seamless
  • Material - Pipe 304 Stainless Steel
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 10 ft.
  • Pipe Size - Nominal 4"
  • Pipe Schedule 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list