Skip Content
PIPE,3 IN,304 SS,60 IN L,SCHEDULE 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,3 IN,304 SS,60 IN L,SCHEDULE 4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TMY5
  • Mfr. Model # 4TMY5
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.36 lbs

Technical Specs

  • Standards ASTM A312
  • Item Pipe
  • Inside Dia. 3.185"
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Outside Dia. 3-1/2"
  • Wall Thickness 3/16"
  • Max. Pressure 150 psi
  • Seamless/Welded Seamless
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe
  • Material - Pipe 304 Stainless Steel
  • Overall Pipe Length 5 ft.
  • Pipe Size - Nominal 3"
  • Pipe Schedule 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list