Skip Content
PIPE,3 IN,304 SS,120 IN L,SCHEDULE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,3 IN,304 SS,120 IN L,SCHEDULE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TND2
  • Mfr. Model # 4TND2
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.737 lbs

Technical Specs

  • Standards ASTM A312
  • Item Pipe
  • Inside Dia. 3.185"
  • Outside Dia. 3-1/2"
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Max. Pressure 150 psi
  • Wall Thickness 3/16"
  • Pipe Connection Type Threaded on Both Ends
  • Seamless/Welded Seamless
  • Overall Pipe Length 10 ft.
  • Pipe Type Pipe
  • Pipe Schedule 40
  • Pipe Size - Nominal 3"
  • Material - Pipe 304 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list