Skip Content
PIPE,3 IN,10 FEET,POLYPROPYLENE,BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,3 IN,10 FEET,POLYPROPYLENE,BLU

ORION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RCZ5
  • Mfr. Model # 3RCZ5
  • UNSPSC # 40142115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.9 lbs

Technical Specs

  • Colour Blue
  • Item Pipe
  • Outside Dia. 3"
  • Max. Temp. 200 Degrees F
  • Length 10 ft.
  • Pipe Size 3"
  • Standards ASTM D 2657
  • Schedule 40
  • Pipe Connection Type Non-Threaded
  • Material - Pipe Polypropylene
  • Overall Pipe Length 10 ft.
  • Pipe Type Pipe
  • Pipe Size - Nominal 3"
  • Pipe Schedule 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list