PIPE,3/8 IN,316 SS,60 IN L,SCHEDULE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE,3/8 IN,316 SS,60 IN L,SCHEDULE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WKH2
  • Mfr. Model # 4WKH2
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.086 lbs

Technical Specs

  • Standards ASTM A312
  • Item Pipe
  • Inside Dia. 1/2"
  • Outside Dia. 3/4"
  • Wall Thickness 3/16"
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Max. Pressure 250 psi
  • Pipe Connection Type Threaded on Both Ends
  • Seamless/Welded Seamless
  • Pipe Type Pipe
  • Material - Pipe 316 Stainless Steel
  • Pipe Size - Nominal 3/8"
  • Overall Pipe Length 5 ft.
  • Pipe Schedule 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list