PIPE,3/8 IN,304 SS,60 IN L,SCHEDULE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE,3/8 IN,304 SS,60 IN L,SCHEDULE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TMX6
  • Mfr. Model # 4TMX6
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Item Pipe
  • Standards ASTM A312
  • Inside Dia. 1/2"
  • Outside Dia. 3/4"
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Wall Thickness 1/16"
  • Max. Pressure 150 psi
  • Pipe Connection Type Threaded on Both Ends
  • Seamless/Welded Seamless
  • Material - Pipe 304 Stainless Steel
  • Pipe Size - Nominal 3/8"
  • Pipe Type Pipe
  • Overall Pipe Length 5 ft.
  • Pipe Schedule 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list