Skip Content
PIPE,3/8 IN,304 SS,120 IN L,SCHEDUL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,3/8 IN,304 SS,120 IN L,SCHEDUL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TNC3
  • Mfr. Model # 4TNC3
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.17 lbs

Technical Specs

  • Item Pipe
  • Length 120"
  • Standards ASTM A312
  • Schedule 40
  • Inside Dia. 1/2"
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe
  • Material - Pipe 304 Stainless Steel
  • Overall Pipe Length 10 ft.
  • Pipe Size - Nominal 3/8"
  • Pipe Schedule 40
  • Outside Dia. 3/4"
  • Wall Thickness 1/16"
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Max. Pressure 150 psi
  • Seamless/Welded Seamless

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List