Skip Content
PIPE,3/4 X 60 IN,THREADED,GALVANIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,3/4 X 60 IN,THREADED,GALVANIZE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6P897
  • Mfr. Model # 6P897
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Technical Specs

  • Outside Dia. (In.) 1.050
  • Item Pipe Nipple
  • Inside Dia. (In.) 0.824
  • Wall Thickness (In.) 0.113
  • Standards ASTM A-733, ASTM A-53, Federal Specification WWN 351
  • Pipe Connection Type Threaded on Both Ends
  • Material - Pipe Galvanized Steel
  • Pipe Type Pipe Nipple
  • Pipe Size - Nominal 3/4"
  • Pipe Schedule 40
  • Pipe Weld Type Electric Resistance Weld
  • Overall Pipe Length 5 ft.
  • Pipe Thread Type MNPT x MNPT
  • Seamless/Welded Welded
  • Metal Detectable Yes
  • Max. Pressure 1454 psi @ 650 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list