PIPE,3/4 IN X 10 FT,THREADED,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE,3/4 IN X 10 FT,THREADED,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5E551
  • Mfr. Model # 5E551
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

Black threaded pipe. 3/4" x 10'.

Technical Specs

  • Item Pipe
  • Standards ASTM A-53 / API5L
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 10 ft.
  • Pipe Type Pipe
  • Material - Pipe Black Steel
  • Pipe Schedule 40
  • Pipe Size - Nominal 3/4"
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Thread Type MNPT x MNPT
  • Inside Dia. 13/16"
  • Outside Dia. 1-3/64"
  • Max. Pressure 150 psi @ 150 Degrees F
  • Wall Thickness 7/64"
  • Metal Detectable Yes
  • Max. Steam Pressure 1454 psi WSP @ 650 Degrees F
  • Seamless/Welded Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list