Skip Content
PIPE 3/4 IN 5 FT L SCHED 40 BLK STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE 3/4 IN 5 FT L SCHED 40 BLK STL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1CPY2
  • Mfr. Model # 1CPY2
  • UNSPSC # 40142101
  • CATALOGUE PAGE # 1786
  • Shipping Weight 5.6 lbs

Product Details

Max. pressure: 150 PSI WOG @ 72 deg F: 150 PSI saturated steam. Can be custom threaded to meet specific requirements or welded. Use in industrial applications with air, oil, natural gas, or steam. Meet ASTM A-53-A/API-5LA standards. Note: Pipes must be used with properly rated fittings.

Technical Specs

  • Item Pipe
  • Outside Dia. 1-3/64"
  • Standards ASTM A-53-A / API-5LA
  • Max. Pressure 150 PSI @ 366 Degrees F
  • Metal Detectable Yes
  • Wall Thickness 7/64"
  • Max. Steam Pressure 150 PSI
  • Seamless/Welded Welded
  • Pipe Type Pipe
  • Pipe Connection Type Non-Threaded
  • Overall Pipe Length 5 ft.
  • Pipe Size - Nominal 3/4"
  • Material - Pipe Black Steel
  • Pipe Schedule 40
  • Pipe Weld Type Electric Resistance Weld

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list