Skip Content
PIPE,3/4 IN,316 SS,36 IN L,SCHEDULE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,3/4 IN,316 SS,36 IN L,SCHEDULE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TNG5
  • Mfr. Model # 4TNG5
  • UNSPSC # 40142117
  • CATALOGUE PAGE # 1799
  • Shipping Weight 3.18 lbs

Product Details

Type 316 stainless steel offers even better corrosion resistance, NPT threads. Meet ASTM A312. Max. pressure: 150 PSI. Temp. range: -60 Degrees to 450 Degrees F.

Technical Specs

  • Inside Dia. 3/4"
  • Item Pipe
  • Temp. Range -60 Degrees - 450 Degrees F
  • Outside Dia. 1"
  • Standards ASTM A312
  • Wall Thickness 1/16"
  • Max. Pressure 150 psi
  • Seamless/Welded Seamless
  • Pipe Size - Nominal 3/4"
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Schedule 40
  • Material - Pipe 316 Stainless Steel
  • Pipe Type Pipe
  • Overall Pipe Length 3 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list