Skip Content
PIPE,3/4 IN,1 FT L,SCHEDULE 80,BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,3/4 IN,1 FT L,SCHEDULE 80,BLK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1CPT9
  • Mfr. Model # 1CPT9
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.47 lbs

Product Details

Can be custom threaded to meet specific requirements, or welded. Use in industrial applications with air, oil, natural gas, or steam. Max. pressure: 200 PSI WOG @ 72 deg F: 150 PSI saturated steam. Meet ASTM A-53-A/API-5LA, A733. Note: Pipes must be used with properly rated fittings.

Technical Specs

  • Item Pipe
  • Standards ASTM A-53-A, API-5L A, ASTM A733
  • Outside Dia. 1-3/64"
  • Wall Thickness 7/64"
  • Max. Pressure 300 PSI @ 550 Degrees F
  • Max. Steam Pressure 150 PSI
  • Metal Detectable Yes
  • Seamless/Welded Welded
  • Pipe Connection Type Non-Threaded
  • Overall Pipe Length 12"
  • Pipe Schedule 80
  • Pipe Type Pipe
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Size - Nominal 3/4"
  • Material - Pipe Black Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list