PIPE 2 IN 5 FT L SCHED 40 BLK STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE 2 IN 5 FT L SCHED 40 BLK STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1CPZ5
  • Mfr. Model # 1CPZ5
  • UNSPSC # 40142101
  • CATALOGUE PAGE # 1786
  • Shipping Weight 18.3 lbs

Product Details

Max. pressure: 150 PSI WOG @ 72 deg F: 150 PSI saturated steam. Can be custom threaded to meet specific requirements or welded. Use in industrial applications with air, oil, natural gas, or steam. Meet ASTM A-53-A/API-5LA standards. Note: Pipes must be used with properly rated fittings.

Technical Specs

  • Outside Dia. 2-3/8"
  • Item Pipe
  • Standards ASTM A-53-A / API-5LA
  • Wall Thickness 9/64"
  • Max. Pressure 150 PSI @ 366 Degrees F
  • Max. Steam Pressure 150 PSI
  • Metal Detectable Yes
  • Seamless/Welded Welded
  • Pipe Connection Type Non-Threaded
  • Pipe Size - Nominal 2"
  • Overall Pipe Length 5 ft.
  • Material - Pipe Black Steel
  • Pipe Type Pipe
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Schedule 40
  • Inside Dia. 2-1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list