Skip Content
PIPE,2 IN,316 SS,72 IN L,SCHEDULE 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,2 IN,316 SS,72 IN L,SCHEDULE 8

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WKJ8
  • Mfr. Model # 4WKJ8
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.29 lbs

Technical Specs

  • Item Pipe
  • Standards ASTM A312
  • Outside Dia. 2-3/8"
  • Inside Dia. 2"
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Wall Thickness 3/16"
  • Seamless/Welded Seamless
  • Pipe Type Pipe
  • Max. Pressure 250 psi
  • Overall Pipe Length 6 ft.
  • Pipe Connection Type Threaded on Both Ends
  • Material - Pipe 316 Stainless Steel
  • Pipe Size - Nominal 2"
  • Pipe Schedule 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list