Skip Content
PIPE,2 IN,316 SS,18 IN L,SCHEDULE 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,2 IN,316 SS,18 IN L,SCHEDULE 4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TNE3
  • Mfr. Model # 4TNE3
  • UNSPSC # 40142117
  • CATALOGUE PAGE # 1799
  • Shipping Weight 5.32 lbs

Product Details

Type 316 stainless steel offers even better corrosion resistance, NPT threads. Meet ASTM A312. Max. pressure: 150 PSI. Temp. range: -60 Degrees to 450 Degrees F.

Technical Specs

  • Length 18"
  • Item Pipe
  • Inside Dia. 2"
  • Material 316 Stainless Steel
  • Outside Dia. 2-1/2"
  • Temp. Range -60 Degrees - 450 Degrees F
  • Thread Type NPT
  • Pipe Size 2"
  • Standards ASTM A312
  • Seamless/Welded Seamless
  • Schedule 40
  • Basic Connection Type Threaded at Both Ends
  • Max. Pressure 150 psi
  • Wall Thickness 3/16"
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 18"
  • Pipe Type Pipe
  • Material - Pipe 316 Stainless Steel
  • Pipe Size - Nominal 2"
  • Pipe Schedule 40

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List