Skip Content
PIPE,2 IN,304SS,LENGTH 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,2 IN,304SS,LENGTH 10FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM15A823
  • Mfr. Model # 15A823
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Item Pipe
  • Standards ASTM A 312
  • Max. Pressure 150 psi
  • Inside Dia. 2"
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Outside Dia. 2-1/2"
  • Wall Thickness 3/16"
  • Seamless/Welded Seamless
  • Pipe Connection Type Non-Threaded
  • Pipe Type Pipe
  • Overall Pipe Length 10 ft.
  • Material - Pipe 304 Stainless Steel
  • Pipe Size - Nominal 2"
  • Pipe Schedule 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list