PIPE,2 IN,304 SS,48 IN L,SCHEDULE 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PIPE,2 IN,304 SS,48 IN L,SCHEDULE 8

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TPJ1
  • Mfr. Model # 4TPJ1
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.46 lbs

Technical Specs

  • Item Pipe
  • Standards ASTM A312
  • Outside Dia. 2-3/8"
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Inside Dia. 2"
  • Wall Thickness 3/16"
  • Seamless/Welded Seamless
  • Max. Pressure 250 psi
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe
  • Overall Pipe Length 4 ft.
  • Material - Pipe 304 Stainless Steel
  • Pipe Schedule 80
  • Pipe Size - Nominal 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list