PIPE,2 IN,3 FT L,SCHEDULE 80,BLK ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PIPE,2 IN,3 FT L,SCHEDULE 80,BLK ST

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1CPW4
  • Mfr. Model # 1CPW4
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.1 lbs

Product Details

Can be custom threaded to meet specific requirements, or welded. Use in industrial applications with air, oil, natural gas, or steam. Max. pressure: 200 PSI WOG @ 72 deg F: 150 PSI saturated steam. Meet ASTM A-53-A/API-5LA, A733. Note: Pipes must be used with properly rated fittings.

Technical Specs

  • Item Pipe
  • Outside Dia. 2-3/8"
  • Standards ASTM A-53-A, API-5L A, ASTM A733
  • Max. Steam Pressure 150 PSI
  • Wall Thickness 9/64"
  • Max. Pressure 300 PSI @ 550 Degrees F
  • Metal Detectable Yes
  • Seamless/Welded Welded
  • Material - Pipe Black Steel
  • Overall Pipe Length 3 ft.
  • Pipe Connection Type Non-Threaded
  • Pipe Type Pipe
  • Pipe Size - Nominal 2"
  • Pipe Schedule 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list