PIPE,2 1/2 IN,316 SS,120 IN L,SCHED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE,2 1/2 IN,316 SS,120 IN L,SCHED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TNP4
  • Mfr. Model # 4TNP4
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.923 lbs

Technical Specs

  • Item Pipe
  • Standards ASTM A312
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Seamless/Welded Seamless
  • Max. Pressure 150 psi
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 10 ft.
  • Pipe Type Pipe
  • Pipe Schedule 40
  • Material - Pipe 316 Stainless Steel
  • Pipe Size - Nominal 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list