Skip Content
PIPE,2 1/2 IN,304 SS,72 IN L,SCHEDU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,2 1/2 IN,304 SS,72 IN L,SCHEDU

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TMZ7
  • Mfr. Model # 4TMZ7
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.898 lbs

Technical Specs

  • Standards ASTM A312
  • Item Pipe
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Max. Pressure 150 psi
  • Pipe Connection Type Threaded on Both Ends
  • Seamless/Welded Seamless
  • Pipe Type Pipe
  • Overall Pipe Length 6 ft.
  • Material - Pipe 304 Stainless Steel
  • Pipe Size - Nominal 2-1/2"
  • Pipe Schedule 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list