PIPE 2 1/2 IN 3 FT L SCHED 40 STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE 2 1/2 IN 3 FT L SCHED 40 STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1CPZ7
  • Mfr. Model # 1CPZ7
  • UNSPSC # 40142101
  • CATALOGUE PAGE # 1786
  • Shipping Weight 17.39 lbs

Product Details

Max. pressure: 150 PSI WOG @ 72 deg F: 150 PSI saturated steam. Can be custom threaded to meet specific requirements or welded. Use in industrial applications with air, oil, natural gas, or steam. Meet ASTM A-53-A/API-5LA standards. Note: Pipes must be used with properly rated fittings.

Technical Specs

  • Item Pipe
  • Outside Dia. 2-7/8"
  • Standards ASTM A-53-A / API-5LA
  • Wall Thickness 3/16"
  • Max. Steam Pressure 150 PSI
  • Max. Pressure 150 PSI @ 366 Degrees F
  • Metal Detectable Yes
  • Seamless/Welded Welded
  • Pipe Type Pipe
  • Pipe Size - Nominal 2-1/2"
  • Pipe Connection Type Non-Threaded
  • Overall Pipe Length 3 ft.
  • Pipe Schedule 40
  • Material - Pipe Black Steel
  • Pipe Weld Type Electric Resistance Weld
  • Inside Dia. 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list