Skip Content
PIPE,1 X 36 IN,THREADED,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,1 X 36 IN,THREADED,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5P766
  • Mfr. Model # 5P766
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • Length 36"
  • Item Pipe
  • Standards ASTM A-733, ASTM A-53, Federal Specification WWN 351
  • Pipe Size 1"
  • Schedule 40
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe
  • Overall Pipe Length 3 ft.
  • Material - Pipe Black Steel
  • Pipe Size - Nominal 1"
  • Pipe Schedule 40
  • Pipe Thread Type MNPT x MNPT
  • Pipe Weld Type Electric Resistance Weld
  • Inside Dia. 1-3/64"
  • Wall Thickness 1/8"
  • Outside Dia. 1-5/16"
  • Max. Pressure 150 psi @ 150 Degrees F
  • Max. Steam Pressure 1315 psi WSP @ 650 Degrees F
  • Metal Detectable Yes
  • Seamless/Welded Welded

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List