Skip Content
PIPE,1 X 24 IN,THREADED,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,1 X 24 IN,THREADED,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5P764
  • Mfr. Model # 5P764
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • Item Pipe
  • Length 24"
  • Pipe Size 1"
  • Standards ASTM A-733, ASTM A-53, Federal Specification WWN 351
  • Schedule 40
  • Pipe Connection Type Threaded on Both Ends
  • Material - Pipe Black Steel
  • Pipe Type Pipe
  • Overall Pipe Length 2 ft.
  • Pipe Size - Nominal 1"
  • Pipe Schedule 40
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Thread Type MNPT x MNPT
  • Outside Dia. 1-5/16"
  • Inside Dia. 1-3/64"
  • Wall Thickness 1/8"
  • Max. Pressure 150 psi @ 150 Degrees F
  • Metal Detectable Yes
  • Max. Steam Pressure 1315 psi WSP @ 650 Degrees F
  • Seamless/Welded Welded

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List