Skip Content
PIPE,1 IN X 10 FT,THREADED,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PIPE,1 IN X 10 FT,THREADED,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5E552
  • Mfr. Model # 5E552
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

Black threaded pipe. 1" x 10'.

Technical Specs

  • Item Pipe
  • Standards ASTM A-53 / API5L
  • Pipe Type Pipe
  • Overall Pipe Length 10 ft.
  • Pipe Connection Type Threaded on Both Ends
  • Material - Pipe Black Steel
  • Pipe Size - Nominal 1"
  • Pipe Schedule 40
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Thread Type MNPT x MNPT
  • Inside Dia. 1-3/64"
  • Outside Dia. 1-5/16"
  • Max. Steam Pressure 1315 psi WSP @ 650 Degrees F
  • Metal Detectable Yes
  • Wall Thickness 1/8"
  • Max. Pressure 150 psi @ 150 Degrees F
  • Seamless/Welded Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list