Skip Content
PIPE,1 IN,316 SS,60 IN L,SCHEDULE 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,1 IN,316 SS,60 IN L,SCHEDULE 8

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WKH5
  • Mfr. Model # 4WKH5
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.859 lbs

Technical Specs

  • Item Pipe
  • Standards ASTM A312
  • Inside Dia. 1"
  • Outside Dia. 1-1/4"
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Wall Thickness 3/16"
  • Seamless/Welded Seamless
  • Max. Pressure 250 psi
  • Pipe Connection Type Threaded on Both Ends
  • Material - Pipe 316 Stainless Steel
  • Pipe Type Pipe
  • Pipe Size - Nominal 1"
  • Overall Pipe Length 5 ft.
  • Pipe Schedule 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list