Skip Content
PIPE,1 IN,316 SS,48 IN L,SCHEDULE 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,1 IN,316 SS,48 IN L,SCHEDULE 8

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WKG5
  • Mfr. Model # 4WKG5
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.42 lbs

Technical Specs

  • Item Pipe
  • Standards ASTM A312
  • Length 48"
  • Schedule 80
  • Inside Dia. 1"
  • Outside Dia. 1-1/4"
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Max. Pressure 250 psi
  • Wall Thickness 3/16"
  • Pipe Connection Type Threaded on Both Ends
  • Seamless/Welded Seamless
  • Pipe Type Pipe
  • Overall Pipe Length 4 ft.
  • Pipe Schedule 80
  • Pipe Size - Nominal 1"
  • Material - Pipe 316 Stainless Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List