Skip Content
PIPE, 1 IN., 304 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PIPE, 1 IN., 304 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4LGN6
  • Mfr. Model # 4LGN6
  • UNSPSC # 40142117
  • CATALOGUE PAGE # 1796
  • Shipping Weight 15.71 lbs

Technical Specs

  • Item Pipe
  • Standards ASTM-A-312
  • Max. Pressure 250 psi
  • Outside Dia. 1-1/4"
  • Inside Dia. 1"
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Wall Thickness 3/16"
  • Seamless/Welded Seamless
  • Pipe Connection Type Non-Threaded
  • Pipe Type Pipe
  • Overall Pipe Length 10 ft.
  • Material - Pipe 304 Stainless Steel
  • Pipe Size - Nominal 1"
  • Pipe Schedule 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list