PIPE,1 IN,304 SS,60 IN L,SCHEDULE 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PIPE,1 IN,304 SS,60 IN L,SCHEDULE 4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TMX9
  • Mfr. Model # 4TMX9
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.85 lbs

Technical Specs

  • Item Pipe
  • Standards ASTM A312
  • Outside Dia. 1-1/4"
  • Inside Dia. 1"
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Wall Thickness 3/16"
  • Max. Pressure 150 psi
  • Seamless/Welded Seamless
  • Material - Pipe 304 Stainless Steel
  • Pipe Type Pipe
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 5 ft.
  • Pipe Schedule 40
  • Pipe Size - Nominal 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list