Skip Content
PIPE,1/8 IN,316 SS,24 IN L,SCHEDULE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,1/8 IN,316 SS,24 IN L,SCHEDULE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WKD9
  • Mfr. Model # 4WKD9
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Length 24"
  • Item Pipe
  • Standards ASTM A312
  • Schedule 80
  • Outside Dia. 1/2"
  • Inside Dia. 1/4"
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Wall Thickness 1/16"
  • Max. Pressure 250 psi
  • Seamless/Welded Seamless
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 2 ft.
  • Pipe Size - Nominal 1/8"
  • Pipe Type Pipe
  • Material - Pipe 316 Stainless Steel
  • Pipe Schedule 80

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List