Skip Content
PIPE, 1/8 IN., 304 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE, 1/8 IN., 304 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4LGN1
  • Mfr. Model # 4LGN1
  • UNSPSC # 40142117
  • CATALOGUE PAGE # 1796
  • Shipping Weight 2.71 lbs

Technical Specs

  • Item Pipe
  • Standards ASTM-A-312
  • Max. Pressure 250 psi
  • Inside Dia. 1/4"
  • Outside Dia. 1/2"
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Seamless/Welded Seamless
  • Wall Thickness 1/16"
  • Pipe Connection Type Non-Threaded
  • Pipe Type Pipe
  • Material - Pipe 304 Stainless Steel
  • Overall Pipe Length 10 ft.
  • Pipe Size - Nominal 1/8"
  • Pipe Schedule 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list