Skip Content
PIPE,1/8 IN,304 SS,48 IN L,SCHEDULE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,1/8 IN,304 SS,48 IN L,SCHEDULE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TMW1
  • Mfr. Model # 4TMW1
  • UNSPSC # 40142117
  • CATALOGUE PAGE # 1799
  • Shipping Weight 1.01 lbs

Product Details

Type 304 stainless steel resists corrosion caused by water, heat, saltwater, acids, minerals, and peaty soils. Meet ASTM A312. Max. pressure: 150 PSI. Temp. range: -60 Degrees to 450 Degrees F.

Technical Specs

  • Item Pipe
  • Length 48"
  • Inside Dia. 1/4"
  • Material 304 Stainless Steel
  • Outside Dia. 1/2"
  • Temp. Range -60 Degrees - 450 Degrees F
  • Schedule 40
  • Standards ASTM A312
  • Pipe Size 1/8"
  • Thread Type NPT
  • Max. Pressure 150 psi
  • Wall Thickness 1/16"
  • Basic Connection Type Threaded at Both Ends
  • Seamless/Welded Seamless
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe
  • Overall Pipe Length 4 ft.
  • Material - Pipe 304 Stainless Steel
  • Pipe Schedule 40
  • Pipe Size - Nominal 1/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List