Skip Content
PIPE,1/8 IN,304 SS,120 IN L,SCHEDUL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,1/8 IN,304 SS,120 IN L,SCHEDUL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TNC1
  • Mfr. Model # 4TNC1
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.712 lbs

Technical Specs

  • Item Pipe
  • Standards ASTM A312
  • Inside Dia. 1/4"
  • Outside Dia. 1/2"
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Wall Thickness 1/16"
  • Max. Pressure 150 psi
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe
  • Seamless/Welded Seamless
  • Overall Pipe Length 10 ft.
  • Material - Pipe 304 Stainless Steel
  • Pipe Size - Nominal 1/8"
  • Pipe Schedule 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list