Skip Content
PIPE, 1/4 IN., 316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE, 1/4 IN., 316 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4LGP2
  • Mfr. Model # 4LGP2
  • UNSPSC # 40142117
  • CATALOGUE PAGE # 1796
  • Shipping Weight 4.8 lbs

Technical Specs

  • Item Pipe
  • Standards ASTM-A-312
  • Max. Pressure 250 psi
  • Inside Dia. 1/4"
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Outside Dia. 1/2"
  • Pipe Type Pipe
  • Seamless/Welded Seamless
  • Pipe Connection Type Non-Threaded
  • Overall Pipe Length 10 ft.
  • Wall Thickness 3/16"
  • Material - Pipe 316 Stainless Steel
  • Pipe Schedule 80
  • Pipe Size - Nominal 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list