PIPE,1/4 IN,316 SS,72 IN L,SCHEDULE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PIPE,1/4 IN,316 SS,72 IN L,SCHEDULE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WKJ1
  • Mfr. Model # 4WKJ1
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.72 lbs

Technical Specs

  • Standards ASTM A312
  • Item Pipe
  • Inside Dia. 1/4"
  • Outside Dia. 1/2"
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Pipe Type Pipe
  • Seamless/Welded Seamless
  • Wall Thickness 3/16"
  • Max. Pressure 250 psi
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 6 ft.
  • Pipe Size - Nominal 1/4"
  • Material - Pipe 316 Stainless Steel
  • Pipe Schedule 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list