Skip Content
PIPE,1/4 IN,304 SS,24 IN L,SCHEDULE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,1/4 IN,304 SS,24 IN L,SCHEDULE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TMT5
  • Mfr. Model # 4TMT5
  • UNSPSC # 40142117
  • CATALOGUE PAGE # 1799
  • Shipping Weight 0.8 lbs

Product Details

Type 304 stainless steel resists corrosion caused by water, heat, saltwater, acids, minerals, and peaty soils. Meet ASTM A312. Max. pressure: 150 PSI. Temp. range: -60 Degrees to 450 Degrees F.

Technical Specs

  • Inside Dia. 2"
  • Item Pipe
  • Outside Dia. 35-64"
  • Temp. Range -60 Degrees - 450 Degrees F
  • Wall Thickness 3/32"
  • Standards ASTM A312
  • Max. Pressure 150 psi
  • Seamless/Welded Seamless
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe
  • Overall Pipe Length 2 ft.
  • Material - Pipe 304 Stainless Steel
  • Pipe Schedule 40
  • Pipe Size - Nominal 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list