PIPE,1/2 X 60 IN,THREADED,GALVANIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE,1/2 X 60 IN,THREADED,GALVANIZE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6P889
  • Mfr. Model # 6P889
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Inside Dia. (In.) 0.622
  • Item Pipe Nipple
  • Outside Dia. (In.) 0.840
  • Wall Thickness (In.) 0.109
  • Standards ASTM A-733, ASTM A-53, Federal Specification WWN 351
  • Material - Pipe Galvanized Steel
  • Pipe Type Pipe Nipple
  • Pipe Thread Type MNPT x MNPT
  • Overall Pipe Length 5 ft.
  • Pipe Size - Nominal 1/2"
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Schedule 40
  • Metal Detectable Yes
  • Seamless/Welded Welded
  • Max. Pressure 1715 psi @ 650 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list