Skip Content
PIPE,1/2 X 48 IN,THREADED,GALVANIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,1/2 X 48 IN,THREADED,GALVANIZE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6P888
  • Mfr. Model # 6P888
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Inside Dia. (In.) 0.622
  • Outside Dia. (In.) 0.840
  • Wall Thickness (In.) 0.109
  • Item Pipe Nipple
  • Standards ASTM A-733, ASTM A-53, Federal Specification WWN 351
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 4 ft.
  • Pipe Type Pipe Nipple
  • Material - Pipe Galvanized Steel
  • Pipe Size - Nominal 1/2"
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Schedule 40
  • Pipe Thread Type MNPT x MNPT
  • Max. Pressure 1715 psi @ 650 Degrees F
  • Metal Detectable Yes
  • Seamless/Welded Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list