PIPE,1/2 IN X 10 FT,THREADED,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIPE,1/2 IN X 10 FT,THREADED,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5E550
  • Mfr. Model # 5E550
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Product Details

Black threaded pipe. 1/2" x 10'.

Technical Specs

  • Item Pipe
  • Standards ASTM A-53 / API5L
  • Pipe Type Pipe
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 10 ft.
  • Material - Pipe Black Steel
  • Pipe Size - Nominal 1/2"
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Schedule 40
  • Pipe Thread Type MNPT x MNPT
  • Inside Dia. 39/64"
  • Outside Dia. 53/64"
  • Wall Thickness 3/32"
  • Max. Steam Pressure 1715 psi WSP @ 650 Degrees F
  • Max. Pressure 150 psi @ 150 Degrees F
  • Metal Detectable Yes
  • Seamless/Welded Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list