Skip Content
PIPE,1/2 IN,316 SS,18 IN L,SCHEDULE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,1/2 IN,316 SS,18 IN L,SCHEDULE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WKD3
  • Mfr. Model # 4WKD3
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Standards ASTM A312
  • Item Pipe
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Outside Dia. 3/4"
  • Inside Dia. 1/2"
  • Seamless/Welded Seamless
  • Wall Thickness 3/16"
  • Max. Pressure 250 psi
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe
  • Overall Pipe Length 18"
  • Pipe Schedule 80
  • Material - Pipe 316 Stainless Steel
  • Pipe Size - Nominal 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list