Skip Content
PIPE,1/2 IN,316 SS,120 IN L,SCHEDUL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIPE,1/2 IN,316 SS,120 IN L,SCHEDUL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WKK3
  • Mfr. Model # 4WKK3
  • UNSPSC # 40142117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.7 lbs

Technical Specs

  • Item Pipe
  • Standards ASTM A312
  • Outside Dia. 3/4"
  • Inside Dia. 1/2"
  • Wall Thickness 3/16"
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Seamless/Welded Seamless
  • Max. Pressure 250 psi
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Schedule 80
  • Overall Pipe Length 10 ft.
  • Pipe Type Pipe
  • Material - Pipe 316 Stainless Steel
  • Pipe Size - Nominal 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list